Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender Head, 1/2 EMT, Rigid
Mfr # 74-031
Zoro # G4285583
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Centerline Bend Radius 4 11/32 in
- Construction Aluminum
- Pedal Yes
- Type Handle Not Included
Product Information
- Brand Ideal
- MFR # 74-031
- Zoro # G4285583
- UPC # 783250740314
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Centerline Bend Radius | 4 11/32 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in |
Details
Item | Conduit Bender Head |
Construction | Aluminum |
Pedal | Yes |
Type | Handle Not Included |
Markings | Benfield |
Application | For Conduit Bending |
Includes | Convenient Bending Guide |
Material | Aluminum |
Accessory Type | Bender Head |
Compatible with Manufacturer Model Number | 10F491 |
Compatible with Manufacturer Part Number | 10F491 |
Compatible Manufacturer Part Number | 10F491 |
Compatible with Manufacturer Model Number [NEW] | 10F491 |
Compatible Manufacturer Model Number | 10F491 |
For Use with Mfr. Model Number | 10F491 |
For Use With Mfr. Model Number | 10F491 |
Description
If you need to make bends in electrical conduit, the Ideal 74-031 Conduit Bender Head is the tool for you. It will help you get into tight spaces where other tools can't go. The aluminum bender head has a centerline bend radius of 4 11/32 in. It is compatible with 1/2 EMT rigid conduit and can also be used for bending Rigid Flexible Metal Conduit. The pedal allows you to smoothly adjust the position of the wire without having to lift your foot off it. It comes with markings from Benfield Manufacturing, which helps ensure accurate results every time. If you work with electrical conduit on a regular basis, this Ideal Hand Conduit Bending Tool will be an indispensable part of your toolkit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Ratchet And Spring, Repair Kit (77038)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7.00mm (C18960)
- DRILL AMERICA 1in-8 X 10in UNC HSS Pulley Tap (DWTET10X1-8)
- IDEAL Bender 74-026 W/74-037 Boot (74-126)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-002)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- Ideal Benders