Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender Head, 1-1/4 EMT, 1In.Rigid
Mfr # 74-006
Zoro # G4284427
product price: $236.05
/ea
Free Shipping & Returns
$236.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EMT Size 1 1/4 in
- Rigid/IMC Size 1 in
- Centerline Bend Radius 9 3/4 in
- Construction Ductile Iron
- Type Handle Not Included
Product Information
- Brand Ideal
- MFR # 74-006
- Zoro # G4284427
- UPC # 783250740062
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1 1/4 in |
Rigid/IMC Size | 1 in |
Centerline Bend Radius | 9 3/4 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1 1/4 in |
Rigid/IMC Conduit Size | 1 in |
Details
Item | Conduit Bender Head |
Construction | Ductile Iron |
Type | Handle Not Included |
Pedal | Yes |
Markings | Benfield |
Application | For Conduit Bending |
Includes | Convenient Bending Guide, Head and Handle |
Accessory Type | Bender Head |
Compatible with Manufacturer Model Number | 74-021 |
Material | Iron |
Compatible with Manufacturer Model Number [NEW] | 74-021 |
Compatible Manufacturer Part Number | 74-021 |
Compatible with Manufacturer Part Number | 74-021 |
Compatible Grainger Part Number | 10F493 |
Compatible Manufacturer Model Number | 74-021 |
For Use with Mfr. Model Number | 74-021 |
For Use With Mfr. Model Number | 74-021 |
Description
This Ideal 74-006 Conduit Bender Head is the perfect tool for bending conduit. It features a centerline bend radius of 9 3/4 in., which means you can make smooth bends that will fit perfectly into place. The 1-1/4" EMT bender head has a ductile iron construction, making it strong and durable. It also has markings from Benfield, ensuring accuracy and precision with every bend. The pedal allows you to lock the handle in place while you are working on your project. If you want to make efficient use of your time when it comes to working with conduit, this Ideal Hand Ductile Iron Conduit Bender Head is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (76619D2B82450)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #56 (46126)
- STARRETT Micrometer Head (460B)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54195)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-031)
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- CURRENT TOOLS 254 Hydraulic Cylinder w/ Mounting Block (254-100)
- Ideal Hand Conduit Benders and Handles