Shop All Coaxial Cables
Ideal
Compression BNC, RG59 Plenum, PK15
Mfr # 89-049
Zoro # G1603874
original price:
$50.99
9% off
new price: $45.95
/pk 15, $3.06/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59 Plenum
- Color Silver
- Connection BNC Male
- Features Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use, Nickel-Plated
- Impedance 75 ohm
Product Information
- Brand Ideal
- MFR # 89-049
- Zoro # G1603874
- UPC # 783250890491
- Country of Origin China
- Category Coaxial Cables
Dimensions
Outer jacket diameter range | .193" - .224" |
Dielectric diameter range | .134" - .140" |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use, Nickel-Plated, Material Brass, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- ELASTIMOLD Surge Arrestor 600A Other Electrical Component (K650-T1)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- Ideal Coaxial Cables