Shop All Crimping Tool Kits
Ideal
Communications Tool Kit, No. of Pcs. 11
Mfr # 33-706
Zoro # G1159313
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Voice and Data Cable
- Insulated / Uninsulated Insulated / Uninsulated
- Number of Screwdrivers 1
- Includes 8-Position RJ45 Modular Plugs
- Number of Electrical and Telecomm Tools 7
Product Information
- Brand Ideal
- MFR # 33-706
- Zoro # G1159313
- UPC # 783250728176
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 11, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, (1) Scissors, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Pry Bar Tool (ATH-5-NGL)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- RIDGID Hose, with Fitting (73072)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Blue 4/0 ga (124310-001)
- Ideal Crimping Tool Kits