Shop All Cable and Wire Cutters
Ideal
Coax Stripping & Crimping Tool, W/F Conn
Mfr # 30-433F
Zoro # G0879755
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) RG-6 F-Connectors
- Handle Type Cushioned Comfort-Grip Handle
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Precision, Form-Ground Stripping Holes Remove Outer Jacket and Insulation From RG-59 and RG-6 Coaxial Cable; Durable Blades Cut Copper-Coated Steel Conductors
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Ideal
- MFR # 30-433F
- Zoro # G0879755
- UPC # 783250547739
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Includes | (10) RG-6 F-Connectors |
Handle Type | Cushioned Comfort-Grip Handle |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Precision, Form-Ground Stripping Holes Remove Outer Jacket and Insulation From RG-59 and RG-6 Coaxial Cable; Durable Blades Cut Copper-Coated Steel Conductors |
Item | Coax Strip&Crimp Tool W/F Conn |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Coax Strip&Crimp Tool W/F Conn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Second File (08673NN)
- MICHIGAN DRILL 31 JOBBER LENGTH 150° POINT 3 FLUTE SOLID CARBIDE DRILL (C803 31)
- TITAN Carbon Scraper, 1 Inch (TIT12462)
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- Ideal Cable and Wire Cutters