Shop All Wire Connectors
Ideal
Closed-End Crimp Connector, PK1000
Mfr # 30-148
Zoro # G2944243
product price: $591.99
/pk 1000, $0.59/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600 V
- Min. Wire Combination (4) 16 AWG
- Max. Wire Combination (1) 12 AWG with (4) 14 AWG
- Length 0.75 in
Product Information
- Brand Ideal
- MFR # 30-148
- Zoro # G2944243
- UPC # 783250301485
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 0.75 in |
Length (Straight Wireway) | 0.75 in |
Overall Length | 0.75 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 12 AWG |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 16 AWG, Maximum Wire Combination (1) 12 AWG with (4) 14 AWG, Contact Finish Nickel, Contact Material Steel, RoHS Compliant No, Standards CSA C22.2 #188 Certified, UL 486C Listed, Maximum Wire Size 12 AWG, Minimum Wire Size 16 AWG, Overall Length 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- IDEAL Connector, PK10 (85-340)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- IDEAL WIRENUT WNG RD18-8, 100PK (30-452P)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- Ideal Wire Connectors