Shop All Wire Connectors
Ideal
Closed-End Crimp Connctr, 16-12 AWG, PK100
Mfr # 30-248G
Zoro # G2406415
original price:
$38.57
17% off
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600 V
- Min. Wire Combination (4) 16 AWG
- Max. Wire Combination (1) 12 AWG with (4) 14 AWG
- Length 1.05 in
Product Information
- Brand Ideal
- MFR # 30-248G
- Zoro # G2406415
- UPC # 783250628605
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 1.05 in |
Length (Straight Wireway) | 1.05 in |
Overall Length | 1.05 in |
Details
Color | Clear |
Max. Voltage | 600 V |
Min. Wire Combination | (4) 16 AWG |
Max. Wire Combination | (1) 12 AWG with (4) 14 AWG |
Insulation Type | Nylon |
Item | Closed-End Crimp Connector |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Maximum Wire Combination | (1) 12 AWG with (4) 14 AWG |
Maximum Voltage | 600 V |
Termination Style | Crimp |
Insulation Material | Nylon |
Special Features | In the Butt Splice Connector, the Wires are Butted Together and Crimped At Each End of the Splice |
Maximum Operating Temperature | 221 Degrees F |
Minimum Wire Combination | (4) 16 AWG |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 16 AWG, Maximum Wire Combination (1) 12 AWG with (4) 14 AWG, Standards CSA Certified, UL Listed, Overall Length 1.05 in, Special Features In the Butt Splice Connector, the Wires are Butted Together and Crimped At Each End of the Splice, Termination Style Crimp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FRN-R-1-1/2)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408GNK)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- IDEAL Connector, PK25 (85-925)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- Ideal Wire Connectors