Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 4Clamps, Green, For Pipe 2
Mfr # 6218H70
Zoro # G708422484
original price:
$14.89
10% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Color Green
- Specific Fitting Shape 360 Degrees Coupler
- Clamp Type Interlocked Worm Gear
- Maximum Operating Pressure 30 psi
Product Information
- Brand Ideal Clamps
- MFR # 6218H70
- Zoro # G708422484
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Overall Length | 3 in |
For Nominal Pipe Size | 2 in |
Details
Item | Couplings |
Color | Green |
Specific Fitting Shape | 360 Degrees Coupler |
Clamp Type | Interlocked Worm Gear |
Maximum Operating Pressure | 30 psi |
Clamp Material | Stainless Steel |
Standards | ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO |
Number of Clamps included | 4 |
Shield Material | 300 Stainless Steel |
Pipe Fitting Material | Neoprene Gasket |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip Timing Belting, LL150H (LL150H)
- SEALMASTER Pillow Block Bearing, Ball, 3" Bore (MP-48)
- GATES PowerGrip HTD Belts, 535-5M-25 (535-5M-25)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 50 feet Solid Fittings (HR14-050)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- RULAND Jaw Cplg Hub, Bore Dia .188 In, Size JC10 (JC10-3-A)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" (L09078)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- Ideal Clamps Jaw Type Couplings