Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 2Clamps, Silver, For Pipe 2
Mfr # 6218070
Zoro # G808422476
original price:
$3.79
5% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8 in
- Color Silver
- For Nominal Pipe Size 2 in
- Clamp Material Stainless Steel
- Standards ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF
Product Information
- Brand Ideal Clamps
- MFR # 6218070
- Zoro # G808422476
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Overall Length | 2 1/8 in |
For Nominal Pipe Size | 2 in |
Details
Item | Couplings |
Color | Silver |
Clamp Material | Stainless Steel |
Standards | ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF |
Clamp Type | Interlocked Worm Gear |
Number of Clamps included | 2 |
Shield Material | 300 Stainless Steel |
Pipe Fitting Material | Neoprene Gasket |
Specific Fitting Shape | 360 Degrees Coupler |
Maximum Operating Pressure | 20 psi |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6002C3)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- PARKER Directional Valve, Solenoid, Tandem, 120 AC (D1VW009CNYGF5)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/4 (29HY92)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- Ideal Clamps Jaw Type Couplings