Shop All Clamp On Power Meters
Ideal
Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity
Mfr # 61-775GA
Zoro # G3654402
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Max. Ohms 999.9
- Jaw Capacity 2.0 in (51 mm)
Product Information
- Brand Ideal
- MFR # 61-775GA
- Zoro # G3654402
- UPC # 783250664269
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | 9V |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 999.9 A, Maximum DC Voltage Measurement 999.9 V, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe Yes, Jaw Opening 2.0 in, Jaw Style Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- FLUKE Test Leads 4mm (2032684)
- WESTWARD Infrared Thermometer, LCD, -28 Degrees to 230 Degrees F, Single Dot Laser Sighting (1VER1)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- IDEAL Clamp Meter, Dual Backlit, 200 A A, 0.75 in (19 mm) Jaw Capacity (61-415)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), Auto Off (CL800)
- FLUKE AC/DC Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity (80i-2010s)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- Ideal Clamp On Power Meters