Shop All Wire Disconnects
Ideal
Ballast Dsconnct, Orng, 2 Ports, 600V, PK150
Mfr # 30-352J
Zoro # G2544631
original price:
$130.99
26% off
new price: $95.99
/pk 150, $0.64/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 to 12 AWG
- Color Orange
- Insulation Color Orange
- Insulation Type Nylon
- Connection Type Push-In
Product Information
- Brand Ideal
- MFR # 30-352J
- Zoro # G2544631
- UPC # 783250667864
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 to 12 AWG |
Overall Length | 1.4 in |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG |
For Ballast Side Solid Wire Size - Maximum | 12 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
For Ballast Side Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG |
For Line Side Solid Wire Size - Minimum | 18 AWG |
Cable Tie Length | 24.5" |
Description
Ballast Disconnect, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender Male/Female, Insulation Material Nylon, Maximum Current 6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- Ideal Wire Connectors & Disconnects