Shop All Jumper Cables, Clips & Clamps
This Product is Discontinued
Ideal
Alligator Clip, Non Insulated, PK4 (Discontinued)
Mfr # 770200L
Zoro # G2079585
This Product is Discontinued
Key Features
- Length 2 in
- Type Non-Insulated
- Wire Range (AWG) #22 - #14
- Category Type Battery and Charger Accessories
- Max. Jaw Opening 5/16 in
Product Information
- Brand Ideal
- MFR # 770200L
- Zoro # G2079585
- UPC # 783250564507
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Dimensions
Length | 2 in |
Height | 7/16 in |
Details
Type | Non-Insulated |
Item | Alligator Clip Set |
Wire Range (AWG) | #22 - #14 |
Category Type | Battery and Charger Accessories |
Max. Jaw Opening | 5/16 in |
Material of Construction | Steel |
Connection | Screw and/or Crimp |
Description
Alligator Clip Set, Non-Insulated, Wire Range (AWG) #22 - #14, Color -, Insulation Type -, Max. Jaw Opening 5/16 in, Max. Voltage -, Max. Temp. -, Material of Construction Steel, Connection Screw and/or Crimp, Standards -, For Use With -, Length 2 in, Height 7/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-59/64 x 2-17/32 x 1/4", CRW1, NBR (19010)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Plain Finish (CCD0714)
- VALTERRA Valterra A0170SBKVP 3/4" Water Inlet Plug with Strap - Black (Carded) (A0170SBKVP)
- SKF Axle Differential Bearing - Rear, BR25590 (BR25590)
- IDEAL Alligator Clip, Fully Insulated, PR (770205)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- FLEMING SUPPLY Jumper Cables Fleming Supply - 12 Ft. - 10 Gauge with Storage Case (927536EFK)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (15 Feet) (JUMPER15FT4AWG)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Copper Cable x 25ft (52868)
- SPARTAN POWER 1/0 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT1/0)
- Ideal Jumper Cables, Clips & Clamps