Shop All Cutting Pliers
Ideal
8 in Diagonal Cutting Plier Flush Cut Insulated
Mfr # 35-9029
Zoro # G5119764
original price:
$76.15
18% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Oil and Chemical-Resistant, Perspiration, Water
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material Drop Forged High Carbon Steel
Product Information
- Brand Ideal
- MFR # 35-9029
- Zoro # G5119764
- UPC # 783250216413
- Country of Origin Hong Kong
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 in |
Tip Width | 1/4 in |
Cutter Length | 3/4 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Maximum Jaw Opening 3/4 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in, Features Oil and Chemical-Resistant, Perspiration, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 12 pt Deep Depth, Black Oxide (J7312)
- DAYTON Vertical Mounting Base (6X094)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-3028)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- DENT FIX EQUIPMENT $NINE (9) FINGERBEAR CLAW (DF506)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- JONARD TOOLS 6 1/2 in Diagonal Cutter Uninsulated (BSHORTH[delete]SE)
- EREM Cutter Carbide Round (576TX1)
- URREA Diagonal cut plier 4-3/16" (204G)
- Ideal Cutting Pliers