Shop All Wire Strippers & Crimpers
Ideal
7 in Wire Stripper 22 to 10 AWG
Mfr # 45-092
Zoro # G2785745
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Overall Length 7 in
- Material Frame: Die Cast Zinc
- Features One-Step Stripping Enhances Productivity
- Application Stripping
Product Information
- Brand Ideal
- MFR # 45-092
- Zoro # G2785745
- UPC # 783250450923
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 10 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 22 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Die Cast Zinc, Features One-Step Stripping Enhances Productivity, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc. (46A916)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (11301CN)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- IDEAL Ideal Industries 131-45-123 T Wire Cutter (131-45-123)
- IDEAL 4 1/2 in Coax Cable Stripper 1/4 in (45-605)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- IDEAL 7 in Wire Stripper 1/4 in (45-262)
- IDEAL Reflex T-6 Stripper (45-416)
- IDEAL Multi Crimp/Strip Tool (45-778)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub & V.35 8" Ratchet Crimp Tool, 18-30 Awg (Open Barrel Contacts) (TRF-4000)
- Ideal Wire Strippers & Crimpers