Shop All Wire Strippers & Crimpers
Ideal
6 1/2 in Wire Stripper 12 to 8 AWG
Mfr # 45-090
Zoro # G3911853
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Material Frame: Die Cast Zinc
- Features Knife Type Blades, Precision Ground
- Application Stripping
- Number of Pieces 1
Product Information
- Brand Ideal
- MFR # 45-090
- Zoro # G3911853
- UPC # 783250450909
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Maximum Wire/Cable Diameter | 8 ga |
Minimum Wire/Cable Diameter | 12 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 12 to 8 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Die Cast Zinc, Features Knife Type Blades, Precision Ground, Grip Style Standard Cushion, Jaw Opening Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.150 mm d.11, 6 mm (11011002)
- FREUD Thick Stock Aluminum Metal Blade, 10 (LU89M010)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- IDEAL 6 1/2 in Wire Stripper 18 to 10 AWG (45-091)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- IDEAL 5 1/2 in Crimper RJ-45 (30-495)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- IDEAL T-8 Stripper (45-124)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- Ideal Crimping Tools