Shop All Crimping Tool Kits
Ideal
5-3/8" Crimper and Connector Kit RJ-45, RJ-11
Mfr # 33-396
Zoro # G1565562
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Handle Type Dipped
- Capacity RJ-11, RJ-45
- Overall Length 5 3/8 in
- For Use With Modular Plugs
Product Information
- Brand Ideal
- MFR # 33-396
- Zoro # G1565562
- UPC # 783250714490
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Dimensions
Overall Length | 5 3/8 in |
Tool Length | 5 3/8 in |
Maximum Compatible Wire Size | 22 AWG |
Minimum Compatible Wire Size | 26 AWG |
Description
Crimper and Connector Kit, Crimper Style Plier Style Crimper, Compatible Cable Type RG59, RG6/6Q, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 22 AWG, Crimping Capacity RJ-11, Maximum Crimping Force 250 lb, Tool Included Data/Voice Modular Plug Crimp Tool Kit, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- KO-KEN Socket 30mm 6 Point 77mm 1/2 Sq. Drive (4300M-30)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- APOLLO TOOLS 101 Piece Mechanics Tool Kit (DT0006)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- TRIPLETT 12-1/2" Crimper and Connector Kit 24 to 22 AWG (HS-TK)
- Ideal Crimping Tool Kits