Shop All General Hand Tool Kits
Ideal
4Pc Electricians Tool Kit
Mfr # 35-5799
Zoro # G0881660
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 4
- Includes (1) T-5 T-Stripper Wire Stripper (45-120), (1) 9-1/2 Linesman Pliers With New England Nose And Crimp Die (30-430), (1) Pocket PalTM Tool Holster (35-505), (1) 11-In-1 Screwdriver/Nutdriver (35-910)
- Tool Storage Type Included Pocket Pal Tool Holster
- Sub-Category Electricians Tool Set
Product Information
- Brand Ideal
- MFR # 35-5799
- Zoro # G0881660
- UPC # 783250699469
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
4Pc Electricians Tool Kit, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included Lineman's Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 1, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-10AH-D)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431704)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52212)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- TEMPO COMMUNICATIONS Communications Tool Kit, No. of Pcs. 7 (46601)
- Ideal Hand Tool Kits