Shop All Fishing Tapes, Sticks, & Lines
Ideal
4 In Foam Carrier
Mfr # 31-325
Zoro # G0881776
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Foam
- Size 4"
- Features Clears Out Water Or Debris As They Travel Through Conduit
Product Information
- Brand Ideal
- MFR # 31-325
- Zoro # G0881776
- UPC # 783250313259
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 4" |
Details
Tape Material | Foam |
Features | Clears Out Water Or Debris As They Travel Through Conduit |
Item | 4 In Foam Carrier |
Description
4 In Foam Carrier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Set Screw (2162GB)
- SURTEK Folding Hex Key Allen Wrench set, 9 imperial pieces (ALLFN9)
- HHIP ER-40 1" Spring Collet (3900-5292)
- KRAFT TOOL Carbon Steel Plaster Trow, 10-1/2"x4-1/2 (PL425PF)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- IDEAL Tuff-Grip F-Tape 50FT Gold-Fish (31-144)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- Ideal Fishing Tapes, Sticks, & Lines