Shop All Tape Measures
Ideal
30 ft. Tape Measures, 1" Blade
Mfr # 35-238
Zoro # G0582681
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Lock Type Push Button
- Blade Width 1"
- Blade Length 30 ft.
- Blade Material Steel
Product Information
- Brand Ideal
- MFR # 35-238
- Zoro # G0582681
- UPC # 783250352388
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 30 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Lock Type | Push Button |
Blade Material | Steel |
Item | Measuring Tape, 30 Ft. |
Case Material | Rubber Jacket |
Blade Coating | Nylon |
Description
Measuring Tape, 30 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- FOWLER Electronic Edge Finder (545756500)
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (40468)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- KESON Measure Tape Open Reel 300Ft (OTR18300)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33338L)
- PERFORMANCE TOOL Performance Tool 12 ft. L X 5/8 in. W Tape Measure (20122)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- SHURTECH BRANDS 141x42 FBG Carp Tape (286373)
- Ideal Tape Measures