Shop All Fishing Tapes, Sticks, & Lines
Ideal
200FT S-Class Fishtape W/Eyelet
Mfr # 31-065
Zoro # G3193386
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft.
- Tape Material Fiberglass Core With Nylon Jacket
- Size 3/16" dia.
- Features Non-Conductive, Round Shape Allows Omni-Directional Capacity, Metal Eyelet End
Product Information
- Brand Ideal
- MFR # 31-065
- Zoro # G3193386
- UPC # 783250310654
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft. |
Size | 3/16" dia. |
Details
Tape Material | Fiberglass Core With Nylon Jacket |
Features | Non-Conductive, Round Shape Allows Omni-Directional Capacity, Metal Eyelet End |
Item | 200FT S-Class Fishtape W/Eyelet |
Description
200FT S-Class Fishtape W/Eyelet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- PFERD 6" Square File - Second Cut (11085)
- HHIP 1/8 To 3/4 X 16ths 11 Piece ER-32 Collet Set (3900-5168)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- IDEAL Wire Pulling Lubricant, 1 gal Bucket, Blue (31-371)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- Ideal Fishing Tapes, Sticks, & Lines