Shop All Screwdrivers
Ideal
1/8" 4" Round
Mfr # 36-242
Zoro # G0587189
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8"
- Shank Length 4"
- Number of Pieces 1
- Shank Material Vanadium Steel
- Tip Style Cabinet
Product Information
- Brand Ideal
- MFR # 36-242
- Zoro # G0587189
- UPC # 783250362424
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 4" |
Details
Item | Cab Tip, 1/8 In X 4 In |
Number of Pieces | 1 |
Shank Material | Vanadium Steel |
Tip Style | Cabinet |
Handle Type | Ball Ended |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Finish | Vapor Blasted Tip; Polished Chrome Plated |
Features | Designed For Maximum Handling Comfort; Ball-Ended Handles With Guiding Point; Lifetime Warranty |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cab Tip, 1/8 In X 4 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- HHIP MT2-70 Degree 2 1/2" Bull Nose Live Center (3900-5010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40834)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- IDEAL Quick Change Screwdriver (35-932)
- IDEAL Insulated Screwdriver #1 Round (35-9691)
- IDEAL Insulated Screwdriver #2 Round (35-9194)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- IDEAL 5/32" 6" Round (36-245)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- Ideal Screwdrivers and Nutdrivers