Shop All Cable and Wire Cutters
Ideal
14" Cable Cutter, Shear Cut
Mfr # 35-031
Zoro # G4284463
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 14 in
- Cutting Action Shear
- Material Forged Steel (Blade)
- Handle Type Comfort Grip
Product Information
- Brand Ideal
- MFR # 35-031
- Zoro # G4284463
- UPC # 783250608348
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear |
Material | Forged Steel (Blade) |
Handle Type | Comfort Grip |
Item | Cable Cutter |
Cutting Capacity Aluminum | 250 MCM |
Features | For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades |
Handle Design | Comfort Grip |
Cutting Capacity Copper | 250 MCM |
Jaw Material | Steel |
Material Application | Aluminum, Copper |
Handle Style | Comfort Grip |
Handle Color | Black |
Application | For Cutting Cable |
For Use With | Copper And Aluminum |
Description
Cable Cutter, Cutting Action Shear, Features For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades, Handle Color Black, Handle Style Comfort Grip, Jaw Material Steel, Material Application Aluminum, Copper, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 3/4-10UNC (402787)
- MARSON Nosepiece, 4mm, Steel (39274)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- IDEAL T-Cutter Lite (45-260)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter (0290FHJN)
- Ideal Knives, Cutters & Snips