Shop All Chainsaw Chains
Ics
Saw Chain, 16 in. length, .444 Pitch
Mfr # 525344
Zoro # G8471863
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Gauge 0.444 in
- Pitch 3/8 in
- Features Patented Sealpro(R) O-ring and Bumper Design
- General Material Application Concrete
Product Information
- Brand Ics
- MFR # 525344
- Zoro # G8471863
- UPC # 843669022637
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
For Bar Length | 16 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.444 in |
Pitch | 3/8 in |
Features | Patented Sealpro(R) O-ring and Bumper Design |
General Material Application | Concrete |
Primary Material Application | Abrasive Stone, Brick |
Chain Profile | Standard |
Guide Bar Included | No |
Material | Diamond, Steel |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 16 in, For Bar Length 16 in, Primary Material Application Abrasive Stone, Brick, Gauge 0.444 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features Patented Sealpro(R) O-ring and Bumper Design, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly Replaces Mtd 918-0240C, 285-861 (285-861)
- SWISHER Belt-B x 56 (20937)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- LOGO BRANDS Penn State Sweatshirt Blanket (196-74)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- ICS Drive sprocket, 3 In (525496)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- STENS Shield Bar And Chain Oil Replaces Echo 6459012, Stihl 0781 516 Chainsaw (770-704)
- Ics Chainsaws & Accessories