Shop All Chainsaws
Ics
Pneumatic Powered Chain Saw 6.5 5700
Mfr # 701-A POWERHEAD
Zoro # G4156148
Free Shipping & Returns
$7,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Rear
- HP 6.5
- Includes Power Head
- Application Brick, Block, Cast Iron, Concrete Pipe, Ductile Iron, Natural Stone, Reinforced Concrete
- RPM 5700
Product Information
Dimensions
Overall Length | 20 in |
Min. Hose Size | 3/4 in |
Details
Handle Type | Rear |
HP | 6.5 |
Includes | Power Head |
Application | Brick, Block, Cast Iron, Concrete Pipe, Ductile Iron, Natural Stone, Reinforced Concrete |
RPM | 5700 |
Item | Concrete Chain Saw |
Air Inlet | 3/4 in x 14 NPTF |
Required Pressure | 20 psi |
Tool Weight | 29 lb |
Housing Material | Aluminum |
CFM @ Full Load | 115.0 |
Power Source | Air-Powered |
Included Chain | None |
Horsepower | 6.5 |
Air Consumption | 124 cfm |
Max. Blade Speed | 5,700 RPM |
Variable Speed | Yes |
Description
Concrete Chain Saw, Included Chain None, Horsepower 6.5, Air Inlet 3/4 in x 14 NPTF, Max. Blade Speed 5,700 RPM, Variable Speed Yes, Primary Saw Application Demolition, Air Consumption 124 cfm, Required Pressure 20 psi, Min. Hose Size 3/4 in, Overall Length 20 in, Tool Weight 29 lb, Air-Powered, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 9 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-203-9X12)
- ILC Replacement for Power Wheels Dpp94 Barbie Escalade Dance Party Steering Wheel (cdd13) (DPP94 BARBIE ESCALADE DANCE PARTY STEERING WHEEL)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, White (FUB120WE)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575872)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575865)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575827)
- ICS 12 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576154)
- ICS 12 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576151)
- ICS 14 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576153)
- MILWAUKEE TOOL Chainsaw and Batteries, Battery Powered (2826-21T, 48-11-1812, 48-11-1880)
- Ics Chainsaws