Shop All Chainsaw Chains
Ics
Guidebar, 16 In
Mfr # 524490
Zoro # G5129101
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 15.75 in
- Width 3 in
- Length 16 in
- Height 1/4 in
- For Use With 537764, Mfr. No. 545089
Product Information
- Brand Ics
- MFR # 524490
- Zoro # G5129101
- UPC # 843669021807
- Country of Origin Taiwan, Province of China
- Category Chainsaw Chains
Dimensions
Bar Length | 15.75 in |
Width | 3 in |
Length | 16 in |
Height | 1/4 in |
For Bar Length | 16 in |
Details
Item | Guidebar |
For Use With | 537764, Mfr. No. 545089 |
Chain Profile | Standard |
Description
Guidebar, Bar Length 15.75 in, For Bar Length 16 in, Chain Profile Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ech730 Engine -Miller (PA-ECH7303084)
- IPOWER 5 GAL GALLON 5 BAG (GLBBAG5X5)
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 54") 24" x4" x1" (A-5VX540)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584292)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (19HX089E)
- Ics Chainsaw Chains