Shop All Chainsaw Chains
Ics
Diamond Chain for cutting concrete
Mfr # 644746
Zoro # G911225971
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 10 in, 12 in
- Pitch 7/16 in
- Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed
- Material Diamond
- General Material Application Concrete
Product Information
- Brand Ics
- MFR # 644746
- Zoro # G911225971
- UPC # 5400591185592
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 10 in, 12 in |
For Bar Length | 10 in, 12 in |
Details
Item | Diamond Chain |
Pitch | 7/16 in |
Features | Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed |
Material | Diamond |
General Material Application | Concrete |
Guide Bar Included | Yes |
Primary Material Application | Concrete, Hard Aggregate, Reinforced Concrete, Stone |
Chain Profile | Standard |
For Chain Gauge | 0.444 in |
Description
Diamond Chain, General Material Application Concrete, Bar Length 10 in, 12 in, For Bar Length 10 in, 12 in, Primary Material Application Concrete, Hard Aggregate, Reinforced Concrete, Stone, Gauge Not Applicable, For Chain Gauge 0.444 in, Pitch 7/16 in, Chain Profile Standard, Material Diamond, Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed, Guide Bar Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco TastePURE Heated Drinking Water Hose - 25' - 5/8"ID (22911)
- JACKS Jacks 1441 Horse Bit Sizer (1441)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180PXBK095)
- JAMESON Tree Pruner Kit w/ 16" blade (PH-11-PKG)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- ICS Concrete Chain Saw Chain, 12 In., 0.4 ga. (584290)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL045G)
- Ics Chainsaw Chains