Shop All Chainsaw Chains
Ics
Diamond Chain for cutting concrete
Mfr # 644740
Zoro # G011225888
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 10 in, 12 in
- Pitch 7/16 in
- Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed
- Material Diamond
- General Material Application Concrete
Product Information
- Brand Ics
- MFR # 644740
- Zoro # G011225888
- UPC # 5400591185554
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 10 in, 12 in |
For Bar Length | 10 in, 12 in |
Details
Item | Diamond Chain |
Pitch | 7/16 in |
Features | Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed |
Material | Diamond |
General Material Application | Concrete |
Guide Bar Included | Yes |
Primary Material Application | Concrete, Hard Aggregate, Reinforced Concrete, Stone |
For Chain Gauge | 0.444 in |
Chain Profile | Standard |
Description
Diamond Chain, General Material Application Concrete, Bar Length 10 in, 12 in, For Bar Length 10 in, 12 in, Primary Material Application Concrete, Hard Aggregate, Reinforced Concrete, Stone, Gauge Not Applicable, For Chain Gauge 0.444 in, Pitch 7/16 in, Chain Profile Standard, Material Diamond, Features Built on Existing Force4(R) Chassis Compatible with Existing Guide Bars and Drive Sprockets, No Sacrifice to Chain Life or Steady Speed, Guide Bar Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Edger Blade, 7 3/4 In. (375661)
- JACKS Super Soft Face Brush 5 in. (51)
- MAYTRONICS Track for Dolphin Robotic Pool Cleaner; Gray (9983152-R2)
- AFTERMARKET One 1 New Fuel Return Tee Fits John Deere 1020 1030 1120 1130 1520 (AT27622)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Drive sprocket, 3 In (525496)
- ICS Guidebar, 16 In (524490)
- ICS Replacement Chain for 48Z772, 16 In (525342)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX068G)
- Ics Chainsaw Chains