Shop All Chainsaw Chains
Ics
Concrete Chain Saw Chain, 16 In., 0.4
Mfr # 584303
Zoro # G8478741
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Gauge 0.125 in
- Pitch 3/8 in
- Features Designed to Cut Up to Hard Concrete with Heavy (#6) Rebar, TwinMax 35 Unique Double Bumper Design
- Primary Material Application Hard Concrete
Product Information
- Brand Ics
- MFR # 584303
- Zoro # G8478741
- UPC # 843669006620
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
For Bar Length | 16 in |
Details
Item | Concrete Chain Saw Chain |
Gauge | 0.125 in |
Pitch | 3/8 in |
Features | Designed to Cut Up to Hard Concrete with Heavy (#6) Rebar, TwinMax 35 Unique Double Bumper Design |
Primary Material Application | Hard Concrete |
Chain Profile | Standard |
Material | Diamond, Steel |
Guide Bar Included | No |
General Material Application | Concrete |
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 16 in, For Bar Length 16 in, Primary Material Application Hard Concrete, Gauge 0.125 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features Designed to Cut Up to Hard Concrete with Heavy (#6) Rebar, TwinMax 35 Unique Double Bumper Design, Guide Bar Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley, Water Pump 7" x7" x5" (A-T26850)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- BLACK & DECKER Classic Cultivator, Fiberglass Handle, PK6 (BD1519)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- ICS Concrete Chain Saw, Gas, 11,500 rpm (576155)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- ICS Guidebar, 16 In (524490)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ICS Replacement Chain for 48Z772, 16 In (525342)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- Ics Chainsaws & Accessories