Shop All POS Paper Rolls
Iconex
Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK100
Mfr # 8677
Zoro # G7517136
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics POS Cash Register, Credit Card Verifications, Calculator, Adding Machine
- Features End of Roll Indicator
- Sheet Size 2.25" x 150 ft
- Color White
Product Information
- Brand Iconex
- MFR # 8677
- Zoro # G7517136
- UPC # 50089243086779
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 150 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | POS Cash Register, Credit Card Verifications, Calculator, Adding Machine |
Features | End of Roll Indicator |
Color | White |
Weight | 36 lbs |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 100 |
Number of Parts | 1 |
Description
IconexTM Impact Bond Paper Rolls, 2.25" x 150 ft, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- REDIFORM Perfect Binding Chemestry Book, Blue (RED43571)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- ICONEX Paper, Med/Lab, 2.25""X80, 12Pk (ICX90783046)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Carbonless, 3-Part Pk (ICX90771007)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- SONY High-Resolution Thermal Paper Roll, 4.33 in. x 59.06 ft, White, PK10, 10PK (SONUPP110HG)
- Iconex POS Paper Rolls