Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72
Mfr # 5209
Zoro # G7515788
product price: $263.99
/pk 72, $3.67/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- For Use With Epson-TM-H5000, T80, T85, T88; Lexicon LEX40
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines
- Color White
- Standards IBM Approved
Product Information
- Brand Iconex
- MFR # 5209
- Zoro # G7515788
- UPC # 50089243052095
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.13" x 90 ft |
Details
Item | Paper |
Paper Color | White |
For Use With | Epson-TM-H5000, T80, T85, T88; Lexicon LEX40 |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines |
Color | White |
Standards | IBM Approved |
Weight | 17.8 lbs |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Rolls Per Unit | 72 |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3.13" x 90 ft, White, 72/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Memo Book, 60 Sheets, 3" x 5", PK12 (45354PK)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Blue/White (MK233)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- ICONEX Paper, Roll, 82Mmx240', 4Pk (ICX90742242)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- Iconex POS Paper Rolls