Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8
Mfr # 05217
Zoro # G7514266
product price: $43.99
/pk 8, $5.50/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Characteristics Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines—Back is preprinted with "Thank You For Your Business".
- Features End of Roll Indicator
- Sheet Size 3.13" x 230 ft
- Color White
Product Information
- Brand Iconex
- MFR # 05217
- Zoro # G7514266
- UPC # 11461909030
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.13" x 230 ft |
Details
Item | Paper |
Paper Color | White |
Characteristics | Cash Register, Credit Card Machines, Gas Pump Rolls, Mobile Printers, Calculators/Adding Machines—Back is preprinted with "Thank You For Your Business". |
Features | End of Roll Indicator |
Color | White |
Standards | IBM Approved |
Weight | 4.299 lbs |
Print Color(s) | Blue |
Number of Parts | 1 |
Rolls Per Unit | 8 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
IconexTM Direct Thermal Printing Thermal Paper Rolls, 3.13" x 230 ft, White, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 35543 Paint Marker Oil Base Permanent; Fine Point; White (YYSP-SAN35543)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK100 (8677)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Paper, Roll, 2.25""X230, 50Rl Pk (ICX90782983)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- Iconex POS Paper Rolls