Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100
Mfr # 90720008
Zoro # G7515404
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.31"
- Features End of Roll Indicator
- Weight 5.1 lbs
- Color White
Product Information
- Brand Iconex
- MFR # 90720008
- Zoro # G7515404
- UPC # 11461283871
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.31" |
Sheet Size | 2.25" x 24 ft |
Details
Item | Paper |
Paper Color | White |
Features | End of Roll Indicator |
Weight | 5.1 lbs |
Color | White |
Finish | Thermal |
Number of Parts | 1 |
Rolls Per Unit | 100 |
Machine Compatibility | POS Machines |
Description
The paper rolls are guaranteed to work efficiently with your machine printhead to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be IBM® approved, the paper must pass a 100km of paper printhead test without abrasion or build-up, with no cutting failures. IBM testing only confirms that the use of approved papers will not negatively affect the operating life of an IBM thermal printer. Manufactured to OEM specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8 (05217)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Paper, Roll, 3""X225', 24Pk (ICX90781294)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 (5209)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk (ICX90770047)
- Iconex POS Paper Rolls