Shop All Copy & Printer Paper
Iconex
Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835
Mfr # 59105
Zoro # G7570415
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Canary/Pink
- Weight 27.5 lbs
- Features Three-Part—Collated, 835 sets.
- Finish Coated
- Size 8.5 x 11
Product Information
- Brand Iconex
- MFR # 59105
- Zoro # G7570415
- UPC # 50089243591051
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White/Canary/Pink |
Weight | 27.5 lbs |
Features | Three-Part—Collated, 835 sets. |
Finish | Coated |
Paper Finish | Coated |
Paper Basis Weight (lb) | 20 lb Bond |
Number of Parts | 3 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White/Canary/Pink |
Print Color(s) | Black |
Sequence | Reverse |
Description
IconexTM Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, 835/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 30x500ft, Smooth White, PK2 (9130)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 24x500ft, Smooth White, PK2 (9124)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- Iconex Copy & Printer Paper