Shop All Copy & Printer Paper
Iconex
Amerigo Wide-Format Paper, 3in Core, 20lb, 30x500ft, Smooth White, PK2
Mfr # 9130
Zoro # G7569889
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 30" x 500 ft
- Weight 47 lbs
- Features Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core.
- Finish Smooth
Product Information
- Brand Iconex
- MFR # 9130
- Zoro # G7569889
- UPC # 50089243091308
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 30" x 500 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 30" x 500 ft |
Details
Item | Paper |
Color | White |
Weight | 47 lbs |
Features | Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core. |
Finish | Smooth |
Rolls Per Unit | 2 |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Brightness Rating (US) | 92 |
Description
IconexTM Amerigo Wide-Format Paper, 3" Core, 20 lb, 30" x 500 ft, Smooth White, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Red, 1000/Case (G11011E)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- BROOKSIDE DESIGN, LLC 36" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-636)
- ENCORE PACKAGING Edge Protectors - 2 1/4" x 1 5/8" Black Poly for 1 1/2" Strap, 1000PK (EP-5640)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 24x500ft, Smooth White, PK2 (9124)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- Iconex Copy & Printer Paper