Shop All Copy & Printer Paper
Iconex
Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2
Mfr # 9118
Zoro # G7570354
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 18" x 500 ft
- Weight 14 lbs
- Features Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core.
- Finish Smooth
Product Information
- Brand Iconex
- MFR # 9118
- Zoro # G7570354
- UPC # 50089243091186
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 18" x 500 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 18" x 500 ft |
Details
Item | Paper |
Color | White |
Weight | 14 lbs |
Features | Copy-20—92 US brightness rating. Uncoated bond paper with a smooth finish. Perfect for low cost printing and copying. 3" core. |
Finish | Smooth |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | White |
Brightness Rating (US) | 92 |
Rolls Per Unit | 2 |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Description
IconexTM Amerigo Wide-Format Paper, 3" Core, 20 lb, 18" x 500 ft, Smooth White, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Yellow, 9 x 12", PK15 (43916)
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- AVERY Highlighter, Chisel Point, 2/CD, Fluorescent Yellow (AVE24081)
- XEROX High-Yield Toner 006R04391, 3,000 Page-Yield, Black (006R04391)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 30x500ft, Smooth White, PK2 (9130)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 24x500ft, Smooth White, PK2 (9124)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- Iconex Copy & Printer Paper