Shop All Copy & Printer Paper
Iconex
Amerigo Inkjet Bond Paper Roll, 2in Core, 20lb, 42x150ft, Uncoated Wht
Mfr # PMC44142
Zoro # G7569329
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 9.5 lbs
- Finish Uncoated
- Size 42" x 150 ft
- Paper Basis Weight (lb) 20 lb Bond
Product Information
- Brand Iconex
- MFR # PMC44142
- Zoro # G7569329
- UPC # 89243441429
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 42" x 150 ft |
Sheet/Roll Size | 42" x 150 ft |
Paper Roll Core Size | 2" |
Details
Item | Paper |
Color | White |
Weight | 9.5 lbs |
Finish | Uncoated |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Brightness Rating (US) | 92 |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Paper Finish | Uncoated |
Description
IconexTM Amerigo Inkjet Bond Paper Roll, 2" Core, 20 lb, 42" x 150 ft, Uncoated White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Galv 12Gax100Ft (N266-973)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- HART PUZZLES Boomers' Favorite Fashions by Steve Smith (HP511)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- ICONEX Digital Carbonless Paper, 3-Part, 8.5 x 11, White/Canary/Pink, PK835 (59105)
- ICONEX Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (59103)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 24x500ft, Smooth White, PK2 (9124)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 30x500ft, Smooth White, PK2 (9130)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ICONEX Amerigo Wide-Format Paper, 3in Core, 20lb, 18x500ft, Smooth White, PK2 (9118)
- NEENAH PAPER Environment Stationery Paper 100 Percent Recy. 24-lb 8.5 x 11 PC100 White 500-Rm (NE31360)
- Iconex Copy & Printer Paper