Shop All Cabinet Accessory
Icom
Speaker, External, 7 in. L
Mfr # SP30
Zoro # G4156461
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F1721D, F1821D 11, F2721D 03, F2721D P25, F2821D 23, F2821D P25, F5011 51, F5021 51, F5061 11, F5061D 31, F5061D 41 RR, F5121D, F5220D, F6011, F6021, F6061, F6061D, F6121D, F6220D, F8101, F9511HT 01, F9511S 01, F9511T 05, F9521 400-470MHz, F9521 450-512MHz, Mfr. No. F1721 43
- Sub-Category External Speakers
- Type External
- Length (In.) 7 in
- Accessory Type Speaker
Product Information
- Brand Icom
- MFR # SP30
- Zoro # G4156461
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Length (In.) | 7 in |
Details
Item | External Speaker |
For Use With | F1721D, F1821D 11, F2721D 03, F2721D P25, F2821D 23, F2821D P25, F5011 51, F5021 51, F5061 11, F5061D 31, F5061D 41 RR, F5121D, F5220D, F6011, F6021, F6061, F6061D, F6121D, F6220D, F8101, F9511HT 01, F9511S 01, F9511T 05, F9521 400-470MHz, F9521 450-512MHz, Mfr. No. F1721 43 |
Sub-Category | External Speakers |
Type | External |
Accessory Type | Speaker |
Compatible Radio Manufacturer Model Number | IC-2730A, IC-2730E, IC-F5011, IC-F5012, IC-F5013, IC-F5013H, IC-F5061, IC-F5062, IC-F5062D, IC-F5063, IC-F5121D, IC-F5122D, IC-F5123D, IC-F5130D, IC-F5220D, IC-F6011, IC-F6012, IC-F6013, IC-F6013H, IC-F6061, IC-F6062, IC-F6062D, IC-F6063, IC-F6121D, IC-F6122D, IC-F6123D, IC-F6130D, IC-F6220D, IC-F7510, IC-F7520, IC-F7540, IC-F8101, IC-F9511, IC-F9511HT, IC-F9521, IC-SAT100M, ID-4100A, ID-4100E, ID-5100A, ID-5100E, IP501M, VE-SP1 |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Series | 2730, F5011, F5012, F5013, F5061, F5062, F5063, F5121D, F5122D, F5123D, F5130D, F5220D, F6011, F6012, F6013, F6061, F6062, F6062D, F6063, F6121D, F6122D, F6123D, F6130D, F6220D, F7510, F7520, F7540, F8101, F9511, F9521, ID-4100, ID-5100, IP501M, SAT100M, VE-SP1 |
Compatible Radio Brand | Icom |
Maximum Input Power | 30 W |
Rated Input Power | 20 W |
Impedance | 4 ohm |
Description
External Speaker, Product Type External Speaker, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 2730, F5011, F5012, F5013, F5061, F5062, F5063, F5121D, F5122D, F5123D, F5130D, F5220D, F6011, F6012, F6013, F6061, F6062, F6062D, F6063, F6121D, F6122D, F6123D, F6130D, F6220D, F7510, F7520, F7540, F8101, F9511, F9521, ID-4100, ID-5100, IP501M, SAT100M, VE-SP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- S&G TOOL AID CORPORATION S & G Tool Aid SGT-23210 Double Wall Adhesive Heat Shrink Tubes Assortment (SGT-23210)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Cable, Data, 9 in. L (OPC1529R)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- Icom Cabinet Accessory