Shop All Two Way Radio Accessories
Icom
Radio Wall Charger, Charges 1 Unit
Mfr # BC147SA
Zoro # G6413401
original price:
$24.99
18% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS plastic
- Charges Up To 1 Unit
- Height 2 1/2 in
- For Use With BC171, BC193, Mfr. No. BC152
- Charge Time 1 hr
Product Information
- Brand Icom
- MFR # BC147SA
- Zoro # G6413401
- UPC # 731797004413
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 3 1/4 in |
Width | 1 3/4 in |
Details
Material | ABS plastic |
Item | AC Power Cord |
Charges Up To | 1 Unit |
For Use With | BC171, BC193, Mfr. No. BC152 |
Charge Time | 1 hr |
Voltage | 110 |
Standards | CE Approved |
Compatible Charger Manufacturer Model Number | BC152, BC171, BC193 |
Compatible Radio Manufacturer Model Number | BC152, BC171, BC193 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Icom |
Compatible Charger Brand | Icom |
Compatible Radio Series | GM1600 |
Description
AC Power Cord, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number BC152, BC171, BC193, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC152, BC171, BC193, Length 3 1/4 in, Voltage 240 V AC, Overall Width 1 3/4 in, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2032-2)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- ICOM External Speaker, Hands Free (SP35)
- ICOM Cloning Cable, USB, Rubber/Plastic (OPC478UC)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- ICOM Ear Loop Earpiece, Black, 25" Cord Length (SP26)
- ICOM Radio Wall Charger, Charges 1 Unit (BC123SE)
- ICOM Belt Clip, Polycarbonate (MB103)
- ICOM Charger, Charges 1 Unit (BC160)
- Icom Two Way Radios & Accessories