Shop All Two Way Radio Accessories
Icom
Pull Handle, 3/16" L x 1/2" W
Mfr # MB23
Zoro # G1624769
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Material Rubber
- Type Portable
- For Use With 78, Mfr. No. 718
- Length (In.) 1/4 in
Product Information
- Brand Icom
- MFR # MB23
- Zoro # G1624769
- UPC # 731797702036
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/4 in |
Height (In.) | 2 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Mounting Brackets and Installation Hardware |
Material | Rubber |
Item | Carrying Handle |
Type | Portable |
For Use With | 78, Mfr. No. 718 |
Compatible Radio Series | 707, 718, 77, 821H, R75, R8500 |
Compatible Radio Type | Desktop |
Compatible Radio Brand | Icom |
Number of Pieces | 1 |
Compatible Radio Manufacturer Model Number | 718, 78 |
Description
Carrying Handle, Product Type Carrying Handle, Compatible Radio Manufacturer Model Number 718, 78, Compatible Radio Grainger Model Number 492D55, Material Rubber, Compatible Radio Brand Icom, Compatible Radio Series 707, 718, 77, 821H, R75, R8500, Compatible Radio Type Desktop, Number of Pieces 1, Overall Height 2 1/2 in, Length 1/4 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- OVERTIME iPhone 15/Android Home Charging Kit (OTH1PD1U6TC)
- ILC Replacement for Yuneec Typhoon H (TYPHOON H)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- ICOM Adapter Card Connector, Polycarbonate (MBA3)
- ICOM Battery Case, For F1000, Lithium Ion, 7.2V (BP279)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- Icom Two Way Radio Accessories