Shop All Two Way Radios
This Product is Discontinued
Icom
Portable Two Way Radio, ICOM M25 Series (Discontinued)
Mfr # M25 WHITE 21 USA
Zoro # G4789543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 16
- License Required Yes
- Length 8 in
- Waterproof Yes
- Navigation Aids None
Product Information
- Brand Icom
- MFR # M25 WHITE 21 USA
- Zoro # G4789543
- UPC # 731797024527
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 8 in |
Height | 3 in |
Width | 9 in |
Display Width | 2 mm |
Display Length | 3 1/2 mm |
Description
Marine Transceiver, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 156.025 MHz, Maximum Frequency 163.275 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series M25, Battery Life 11 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.