Shop All Two Way Radios
Icom
Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg
Mfr # F3001 51 RC USA
Zoro # G0378878
original price:
$224.30
5% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IC-F3000
- Number of Channels 16
- License Required Yes
- Frequency 136 to 174 MHz
- Battery Type Li-Ion
Product Information
- Brand Icom
- MFR # F3001 51 RC USA
- Zoro # G0378878
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 4 3/8 in |
Height | 1 7/32 in |
Length | 2 9/32 in |
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series F3001, Battery Life 20 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPAK Video Pro-M 4 Tripod with Fluid Head (620-840)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- GADGET GUARD Glass Screen Protector for Apple iPad 10.9 2022 (VG-GGGLAST340AP05A)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Portable Two Way Radio, ICOM M25 Series (M25 BLUE 51 USA)
- ICOM Portable Two Way Radio, Black, 1-33/64in L (M94D 21 USA)
- COBRA ELECTRONICS Two Way Radio (RX680)
- Icom Two Way Radios