Shop All TV Mounts & Stands
Icom
Mounting Bracket, 1-1/4" H, 2-1/4" W
Mfr # MB75
Zoro # G3774659
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Bracket
- For Use With M506, M802, MA500TR, Mfr. No. M605
- Includes Mounting Brackets, Screws
- Material Aluminum
- Height (In.) 1 1/4 in
Product Information
- Brand Icom
- MFR # MB75
- Zoro # G3774659
- UPC # 731797808752
- Country of Origin Japan
- Category TV Mounts & Stands
Dimensions
Height (In.) | 1 1/4 in |
Width (In.) | 2 1/4 in |
Details
Item | Flush Mount Kit |
Type | Mounting Bracket |
For Use With | M506, M802, MA500TR, Mfr. No. M605 |
Includes | Mounting Brackets, Screws |
Material | Aluminum |
Sub-Category | Radio Accessories |
Compatible Radio Brand | Icom |
Compatible Radio Type | Vehicle-Mounted |
Number of Pieces | 1 |
Compatible Radio Manufacturer Model Number | M506, M605, M802, MA500TR, MB75 |
Compatible Radio Series | M502, M504, M505, M506, M602, M603, M604, M605, M801, M802, M803, MA500TR |
Description
Flush Mount Kit, Product Type Flush Mount Kit, Compatible Radio Manufacturer Model Number M506, M605, M802, MA500TR, MB75, Compatible Radio Grainger Model Number 443K78, 443K79, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series M502, M504, M505, M506, M602, M603, M604, M605, M801, M802, M803, MA500TR, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Overall Height 1 1/4 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eagle Picher Ltc-7p (LTC-7P EAGLE PICHER)
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- QFX QFX QFXS15 Universal PA Tripod Stand - Black (QFXS15)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- STANLEY Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity (TLS-210S)
- INNOVATIVE OFFICE PRODUCTS 75Mm/100Mm Vesa Plate. (7VESASTAR175-603)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion TV Wall Mount w/Integrated Amplified HDTV Indoor Antenna 25dB Gain (VTM464L)
- Icom TV Mounts & Stands