Shop All Two Way Radio Accessories
Icom
MobileHamRadio, 4 5/8"L, 5.5"W, 1 5/8"H
Mfr # V3500 65 USA
Zoro # G008383416
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type VHF
- License Required Yes
- Radio Type Vehicle-Mounted
- Radio Classification General
- Number of Channels 207
Product Information
- Brand Icom
- MFR # V3500 65 USA
- Zoro # G008383416
- UPC # 0731797042101
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Display Length | 3/4 in |
Display Width | 2 1/2 in |
Details
Band Type | VHF |
Item | Mobile Ham Radio |
License Required | Yes |
Radio Type | Vehicle-Mounted |
Radio Classification | General |
Number of Channels | 207 |
Radio Application | General |
Navigation Aids | None |
Repeater-Capable | Yes |
Radio Series | V3500 |
Channel Scan | Yes |
Output Power | 65 W |
Maximum Frequency | 148 MHz |
Number of Marine Channels | 0 |
Encryption-Capable | No |
Repeater Capable | Yes |
Programming Requirements | Pre-Programmed |
Number of Land Channels | 0 |
Radio Transmission | Analog |
Audio Output | 4.5 W |
Minimum Frequency | 144 MHz |
Description
Mobile Ham Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 207, Minimum Frequency 144 MHz, Number of Land Channels 0, Maximum Frequency 148 MHz, Number of Marine Channels 0, Output Power 65 W, Display Type Alphanumeric, Radio Series V3500, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application General, Product Type Mobile Ham Radio, Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M36 (FASC58V)
- ICOM Cable, w/ Mfr. No. A120 (OPC344)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM Charger, Charges 1 Unit (BC173 01)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- KENWOOD Noise Reducing Headset, Behind the Head (KHS-10D-BH)
- Icom Two Way Radio Accessories