Shop All Two Way Radios
Icom
Mobile Two Way Radio, UHF Band, Black
Mfr # 7610 22
Zoro # G1623944
product price: $4,888.99
/ea
Free Shipping & Returns
$4,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 101
- License Required Yes
- Band Type HF
- Programmable Yes
- Height 21 in
Product Information
- Brand Icom
- MFR # 7610 22
- Zoro # G1623944
- UPC # 731797029249
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 21 in |
Display Dimensions | 6 in x 3-5/16 in |
Length | 23 1/4 in |
Width | 13 1/2 in |
Display Length | 7 in |
Display Width | 3 3/8 in |
Description
Desktop Ham Radio, Band Type HF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 101, Minimum Frequency 0.03 MHz, Number of Land Channels 0, Maximum Frequency 50 MHz, Number of Marine Channels 0, Output Power 100 W, Display Type Alphanumeric, Radio Series 7610, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 100 W, Radio Application General, Product Type Desktop Ham Radio, Radio Type Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-HNN9044 Replacement for Motorola HNN9056, HNN9056a - 2PK (MAX3458889)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- BATTERY TECHNOLOGY Replacement Liion Notebook Battery For Hp 240 G6, 245 G6, 246 G6, 250 (HP-250G6X3)
- 5 CORE 5 Core Tripod Mic Stand w Phone Holder - Height Adjustable Max 5.5 Ft - Microphone Mount w Boom Arm (MS MOB)
- ICOM Portable Two Way Radio, Black, 1-33/64in L (M94D 21 USA)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- Icom Two Way Radios & Accessories