Shop All Two Way Radios
Icom
Mobile Two Way Radio, Marine, M605 21
Mfr # M605 41 USA
Zoro # G3774388
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 88
- License Required Yes
- Digital Codes No
- Includes DC Power Cable, GNSS Antenna, Microphone, Microphone Hanger, Mounting Bracket
- Display Type LCD
Product Information
- Brand Icom
- MFR # M605 41 USA
- Zoro # G3774388
- UPC # 731797026446
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 6 1/2 in |
Height | 12 1/2 in |
Length | 12 in |
Display Dimensions | 4 in x 2 in |
Display Width | 2 in |
Display Length | 4 1/4 in |
Description
Marine Mobile Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 88, Minimum Frequency 156.025 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M605, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 15 W, Radio Application Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -40 To 75°C (EDS-205A-T)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Mobile Two Way Radio, UHF Band, Black (7610 22)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- Icom Two Way Radios & Accessories