Shop All Two Way Radio Accessories
Icom
Microphone, Waterproof, For Mfr. No. M36
Mfr # HM165
Zoro # G0321575
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With ICOM M36
- Push To Talk Yes
- Radio Connector Type 1-Pin 4 poles
- Compatible Radio Brand Icom
Product Information
- Brand Icom
- MFR # HM165
- Zoro # G0321575
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Details
Item | Speaker Microphone |
Type | Waterproof |
For Use With | ICOM M36 |
Push To Talk | Yes |
Radio Connector Type | 1-Pin 4 poles |
Compatible Radio Brand | Icom |
Keypad Included | No |
Compatible Radio Series | M34, M36, M93D, M94D |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | ICM25EURO, ICM33, ICM35, ICM37E, ICM93D, ICM94DE Marine VHF |
Noise Prevention | Noise Cancelling |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M34, M36, M93D, M94D, Compatible Radio Manufacturer Model Number ICM25EURO, ICM33, ICM35, ICM37E, ICM93D, ICM94DE Marine VHF, Compatible Radio Grainger Model Number 61KA34, Earpiece Jack Size Not Applicable, Radio Connector Type 1-Pin 4 poles, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rg/58 Au Braid, Black 15 ft. (6920)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- VERBATIM Headset, w/Microphone, Stereo, Adj Headband, Black (VER70721)
- ICOM Battery Pack, Lithium-Ion, Black (BP284)
- ICOM Multi Unit Charger, For F1000/2000, 6 Unit (BC214)
- ICOM Power Supply, 11/16" L x 2" W (OPC025D)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- ICOM Antenna, 400-430MHz, 6-1/4" L (FASC25U)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- 3M PELTOR LiteCom FRS Headset MT53H7A4602-NA (MT53H7A4602-NA)
- Icom Two Way Radio Accessories