Shop All Two Way Radio Accessories
Icom
Microphone, For Use With Mfr. No. M73
Mfr # HM202
Zoro # G0321520
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With ICOM M73 Radio
- Push To Talk Yes
- Keypad Included No
- Compatible Radio Type Handheld
Product Information
- Brand Icom
- MFR # HM202
- Zoro # G0321520
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Details
Item | Speaker Microphone |
Type | Waterproof |
For Use With | ICOM M73 Radio |
Push To Talk | Yes |
Keypad Included | No |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | IC-M73 |
Radio Connector Type | 4-Pin |
Compatible Radio Series | M72, M73 |
Compatible Radio Brand | Icom |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M72, M73, Compatible Radio Manufacturer Model Number IC-M73, Compatible Radio Grainger Model Number 40XA17, 40XA22, Earpiece Jack Size Not Applicable, Radio Connector Type 4-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 15 in, Waterproof Yes, IP Rating IP67, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3In1 Reinforced Cable 6' (131 1356 DW2)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- ICOM Adapter Card Connector, Polycarbonate (MBA3)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Voice Scrambler, For Marine VHF Base (UT112)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- Icom Two Way Radios & Accessories