Shop All Two Way Radio Accessories
Icom
Microphone, 9-1/4" L x 7-1/2" W
Mfr # SM30
Zoro # G1625450
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Desktop
- For Use With 7100, 718, 7300, 7610, 7700, 78, 7851, 9100, Mfr. No. A220
- Push To Talk Yes
- Length (In.) 9 1/4 in
Product Information
- Brand Icom
- MFR # SM30
- Zoro # G1625450
- UPC # 731797008275
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 9 1/4 in |
Width (In.) | 7 1/2 in |
Height (In.) | 3 3/8 in |
Details
Material | Plastic |
Item | Desktop Microphone |
Type | Desktop |
For Use With | 7100, 718, 7300, 7610, 7700, 78, 7851, 9100, Mfr. No. A220 |
Push To Talk | Yes |
Compatible Radio Brand | Icom |
Keypad Included | No |
Compatible Radio Type | Desktop |
Compatible Radio Series | 7600, 7700, 7800 |
Noise Prevention | Low-Cut Filter |
Radio Connector Type | 8-Pin Round Plug |
Compatible Radio Manufacturer Model Number | IC-718, IC-7300, IC-7610, IC-7700, IC-7851, IC-9100, IC-9700 |
Description
Desktop Microphone, Product Type Desktop Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7600, 7700, 7800, Compatible Radio Manufacturer Model Number IC-718, IC-7300, IC-7610, IC-7700, IC-7851, IC-9100, IC-9700, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, 492D58, 492D59, 492D62, 55EE29, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Low-Cut Filter, Push To Talk Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-139)
- CORSAIR VENGEANCE RGB PRO 32GB Black (CMW32GX4M2Z3600C18)
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- ICOM Charger, Charges 1 Unit (BC173 01)
- ICOM Voice Scrambler, For Marine VHF Base (UT112)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- MOTOROLA Earbud (53727)
- Icom Two Way Radio Accessories