Shop All Two Way Radio Accessories
Icom
Microphone, 3-1/2" H, 8" W
Mfr # HM195GB 61 EXP
Zoro # G6413018
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Type Command Microphone
- Includes 20 ft Cable Microphone Hanger, Black LCD, Coil Cord, Microphone, Mounting Base
- For Use With M424G, M506, Mfr. No. M400BB
- Push To Talk Yes
Product Information
- Brand Icom
- MFR # HM195GB 61 EXP
- Zoro # G6413018
- UPC # 731797021366
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 36 in |
Width (In.) | 8 in |
Height (In.) | 3 1/2 in |
Details
Material | ABS Plastic |
Item | Speaker Microphone |
Type | Command Microphone |
Includes | 20 ft Cable Microphone Hanger, Black LCD, Coil Cord, Microphone, Mounting Base |
For Use With | M424G, M506, Mfr. No. M400BB |
Push To Talk | Yes |
Compatible Radio Type | Desktop |
Radio Connector Type | 8-Pin Round Plug |
Compatible Radio Series | M400BB, M410BB, M424G, M510: M510BB, M605 |
Noise Prevention | Noise Cancelling |
Keypad Included | No |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IC-M423G, IC-M423GE, IC-M506GE, IC-M510 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M400BB, M410BB, M424G, M510: M510BB, M605, Compatible Radio Manufacturer Model Number IC-M423G, IC-M423GE, IC-M506GE, IC-M510, Compatible Radio Grainger Model Number 40XA43, 40XA44, 443K78, 443K79., 460T31, 460T32, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Earphone Microphone, 40" Cord Length (HS94LWP)
- ICOM Earphone Microphone, Blk, 3 ft. Cord, 2-Pin (HM128L)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- BANSHEE Battery, 7.2V (QYT-6308-2600)
- Icom Two Way Radio Accessories