Shop All Two Way Radio Accessories
Icom
Headset, Behind the Ear, On Ear
Mfr # HS94
Zoro # G6412957
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- In Ear / On Ear / Over Ear LOV On Ear
- Includes Nothing. It is a blister pack.
- Number of Wires 1
- For Use With Mfr. No. M506
Product Information
- Brand Icom
- MFR # HS94
- Zoro # G6412957
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Color | Black |
In Ear / On Ear / Over Ear LOV | On Ear |
Includes | Nothing. It is a blister pack. |
Number of Wires | 1 |
For Use With | Mfr. No. M506 |
One Ear / Two Ear | One Ear |
Push To Talk | Yes |
Volume Control | No |
Noise Canceling | Yes |
Features | Small Flexible Boom Microphone |
In Ear / On Ear / Over Ear | On Ear |
Number of Headsets Included | 1 |
Microphone Location | Extended from Earpiece |
Radio Connector Type | 2.5 mm Stereo |
Compatible Radio Brand | Icom |
Number of Ears | One Ear |
Earpiece Style | Earbud |
Earpiece Connection Type | Wired |
Compatible Radio Manufacturer Model Number | IC-F4210D, IC-F4210D, IC-F3210D, IC-F4230D, IC-F3210D, IC-F4261D, IC-F3262D, IC-F4262D, IC-F3263D, IC-F4263D, IC-F3230D, IC-F4400D, IC-F52D, IC-F62D, IC-F3261D, IC-F7020, IC-F9011, IC-F7040S, IC-F7010, IC-F9021, IC-F3400D, IC-SAT100, IC-F7040T |
Compatible Radio Series | F4210D, F4210D, F3210D, F4230D, F3210D, F4261D, F3262D, F4262D, F3263D, F4263D, F3230D, F4400D, F52D, F62D, F3261D, F7020, F9011, F7040S, F7010, F9021, F3400D, SAT100, F7040T |
Earpiece Color | Black |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F4210D, F4210D, F3210D, F4230D, F3210D, F4261D, F3262D, F4262D, F3263D, F4263D, F3230D, F4400D, F52D, F62D, F3261D, F7020, F9011, F7040S, F7010, F9021, F3400D, SAT100, F7040T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- TP-LINK 48V 24W Passive Poe Adapter (TL-POE4824G)
- HUMANSCALE Foot Rocker 500 (Cherry) (FR500C)
- POWERSTAR PowerStar agm1275-kw12v7ah scooter battery 12V 7Ah Scooter Battery (agm1275-kw12v7ah scooter battery)
- ICOM Antenna, 136-150MHz, 6-1/2" L (FASC25V)
- ICOM Earphone Microphone, 40" Cord Length (HS94LWP)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Software, 9/16" L x 7 " W (RS-BA1 V2 22)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- ICOM Carry Case, Nylon (NCF1035C)
- MAXELL Headphone, Black (190319)
- Icom Two Way Radios & Accessories